Grade 1 Privacy Mortise Lock, Monroe Lever, CO Rose, Satin Chromium Plated Finish

  • Mfr # MOR8862FL 626

  • Zoro # G116469897


product price:  $580.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Grade
Grade 1
Series
Brass or Bronze
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR8862FL 626
Zoro #
G116469897
UPC #
197163379026
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in

Details

Backset
2-3/4 in
Grade
Grade 1
Series
Brass or Bronze
Finish
Satin Chrome
Item
Mortise Lock
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.