Grade 1 Privacy/Bedroom/Bath Cylindrical Lock, Augusta Lever, Non-Keyed, Dark Oxidized Bronze Finis

  • Mfr # AU5402LN 613E

  • Zoro # G016468990


product price:  $637.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Backset
2-3/4 in
Required Door Thickness
1-3/4 to 2
Finish
Dark Oxidized Satin Bronze
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU5402LN 613E
Zoro #
G016468990
UPC #
197163372737
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Height
4 in
Length
10 in
Width
7-1/2 in

Details

Grade
Grade 1
Backset
2-3/4 in
Finish
Dark Oxidized Satin Bronze
Item
Cylindrical Lock
Material
Bronze
Series
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.