
Grade 1 Privacy/Bedroom/Bath Cylindrical Lock, Augusta Lever, Non-Keyed, Stn Brss Fnsh, Non-handed
Mfr # AU5402LN 606
Zoro # G609948458
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 1
Finish
Satin Brass
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AU5402LN 606
Zoro #
G609948458
UPC #
197163091331
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Width
7.5 in
Details
Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 1
Finish
Satin Brass
Material
Brass
Description
Grade 1 Privacy/Bedroom/Bath Cylindrical Lock, Augusta Lever, Non-Keyed, Stn Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.