Zoro Homepage

Grade 1 Rim Exit Bar for Wide Stile Doors, Narrow Stile Pushpad, 48in Fire-Rated Device, Exit Only,

  • Mfr # 2100F-48 689

  • Zoro # G416468910


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Type
Rim
Exit Device Type
Rim
Door Handing
Non-Handed
Length (In.)
48 in
Depth
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100F-48 689
Zoro #
G416468910
UPC #
197163187621
Country of Origin
United States

Dimensions

Length (In.)
48 in
Depth
2-1/2 in

Details

Type
Rim
Exit Device Type
Rim
Door Handing
Non-Handed
Item
Rim Exit Devices
Color
Satin Aluminum
Fire Rating - Door Hardware
Variable
Fire Rated
Variable
Material
VARIES
Series
2100
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.