Grade 1 Storeroom/Closet Cylindrical Lock, Augusta Lever, 6-Pin LFIC Less Core, Satin Chrome

  • Mfr # AU4705LN ICLC 626

  • Zoro # G914532458


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Color
Satin Chrome
Length
7.25
Width
6.75
series
4700LN Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4705LN ICLC 626
Zoro #
G914532458
UPC #
-
Country of Origin
United States

Dimensions

Length
7.25
Width
6.75

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
4700LN Grade 1 Cylindrical Lever Locks

Description

Grade 1 Storeroom/Closet Cylindrical Lock, Augusta Lever, Yale 6-Pin LFIC Less Core, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.