
Grade 1 Storeroom/Closet Cylindrical Lock, Augusta Lever, SFIC Less Core, Satin Bronze Finish
Mfr # B-AU5405LN 612
Zoro # G709952393
product price:Â $688.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Bronze
Width
7.5 in
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-AU5405LN 612
Zoro #
G709952393
UPC #
197163090945
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Bronze
Type
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Material
Bronze
Features
Storeroom
Fire Rated
3 Hours {A}
Weight
5 lb
Description
Grade 1 Storeroom/Closet Cylindrical Lock, Augusta Lever, SFIC Less Core, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.