Grade 1 Storeroom/Closet Cylindrical Lock, Monroe Lever, SFIC Prep Less Core, Satin Chrome Finish

  • Mfr # B-MO4705LN 626

  • Zoro # G814533050


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Length
7.25
Width
6.75
Color
Satin Chrome
series
4700LN Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-MO4705LN 626
Zoro #
G814533050
UPC #
-
Country of Origin
United States

Dimensions

Length
7.25
Width
6.75

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
4700LN Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.