
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Fire-rated Device, 84in Door Height
Mfr # 7170F 36 630 LBR
Zoro # G116468913
product price: $2,608.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
Type
Surface Vertical Rod
Fire Rating - Door Hardware
Variable
Exit Device Type
Surface Vertical Rod
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7170F 36 630 LBR
Zoro #
G116468913
UPC #
197163369607
Country of Origin
United States
Dimensions
Length (In.)
36 in
Door Width
30" to 36"
Details
Color
Satin Stainless Steel
Type
Surface Vertical Rod
Fire Rating - Door Hardware
Variable
Exit Device Type
Surface Vertical Rod
Finish
Satin Stainless Steel
Material
VARIES
Item
Surface Vertical Rod Exit Devices
Fire Rated
Variable
Grade
Grade 1
Door Handing
Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.