
Grade 1 Utility/Asylum/Institutional Cylindrical Lock, Augusta Lever, Conventional Cylinder, Bright
Mfr # AU5430LN 625
Zoro # G609957337
product price: $676.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Bright Chrome
Material
Brass, Bronze
Features
Double Cylinder Institutional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU5430LN 625
Zoro #
G609957337
UPC #
197163091027
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Material
Brass, Bronze
Features
Double Cylinder Institutional
Cylinder Core Type
Conventional Cylinder
Weight
5 lb
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Description
Grade 1 Utility/Asylum/Institutional Cylindrical Lock, Augusta Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.