
Grade 2 Classroom Cylindrical Lock, Augusta Lever, Less Cylinder, Satin Chrome Finish, Non-handed
Mfr # AU5308LN LC 626
Zoro # G409952976
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Weight
4.8 lb
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AU5308LN LC 626
Zoro #
G409952976
UPC #
197163091461
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Weight
4.8 lb
Type
Cylindrical Lock
Features
Classroom
Material
Brass, Bronze
Fire Rated
3 Hours {A}
Cylinder Core Type
Less Cylinder
Description
Grade 2 Classroom Cylindrical Lock, Augusta Lever, Less Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.