Grade 2 Communicating Cylindrical Lock, Augusta Lever, Conventional Cylinder, Satin Chrome Finish

  • Mfr # AU5321LN 626

  • Zoro # G809957298


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5321LN 626
Zoro #
G809957298
UPC #
197163036608
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
7.5 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Material
Brass, Bronze
Weight
4.8 lb
Features
Double Cylinder Communicating
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder

Description

Grade 2 Communicating Cylindrical Lock, Augusta Lever, Conventional Cylinder, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.