Shop YALE
See all product information
Create Account
Grade 2 Entry Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Satin Brass Finish, Non-handed
- Mfr # AU5307LN ICLC 606
- Zoro # G809994613
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 2
Finish
Satin Brass
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU5307LN ICLC 606
- Zoro #
- G809994613
- UPC #
- 197163091539
- Country of Origin
- United States
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Grade
- Grade 2
- Finish
- Satin Brass
- Weight
- 4.8 lb
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Handle Length
- 10 in
- Width
- 7.5 in
Description
Grade 2 Entry Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.