Shop SURE-LOC HARDWARE
See all product information
Create Account
Turin Handleset, Oakley Handleset Trim, Flat Black
- Mfr # TN507-OK FBL
- Zoro # G808763128
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 3/16 in
Material
Zinc
Weight
10 lbs
Height
17 3/4 in
Width
2 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TN507-OK FBL
- Zoro #
- G808763128
- UPC #
- -
- Country of Origin
- China
Dimensions
- Handle Length
- 2 3/16 in
- Height
- 17 3/4 in
- Width
- 2 13/32 in
Details
- Material
- Zinc
- Weight
- 10 lbs
- Color
- Flat Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.