
Grade 2 Entry Cylindrical Lock, Augusta Lever, Schlage FSIC Less Core, Satin Chrome Fnsh, Non-handed
Mfr # SI-AU5307LN 626
Zoro # G909994612
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 2
Finish
Satin Chrome
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SI-AU5307LN 626
Zoro #
G909994612
UPC #
197163089819
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Width
7.5 in
Details
Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 2
Finish
Satin Chrome
Material
Brass, Bronze
Weight
4.8 lb
Description
Grade 2 Entry Cylindrical Lock, Augusta Lever, Schlage FSIC Less Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.