Grade 2 Patio/Privacy Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Chrome Finish, Non-handed
- Mfr # AU5303LN 626
- Zoro # G109948552
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 2
Finish
Satin Chrome
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AU5303LN 626
- Zoro #
- G109948552
- UPC #
- 197163091652
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Handle Length
- 10 in
- Width
- 7.5 in
Details
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Grade
- Grade 2
- Finish
- Satin Chrome
- Material
- Brass, Bronze
Description
Grade 2 Patio/Privacy Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.