
Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, SFIC Less Core, Dark Oxidized Bronze Fini
Mfr # B-AU4605LN 613E
Zoro # G416469283
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Series
Bronze
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Keyway Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-AU4605LN 613E
Zoro #
G416469283
UPC #
197163373055
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Length
7-1/4 in
Height
3-3/4 in
Width
6-3/4 in
Details
Backset
2-3/4 in
Series
Bronze
Lockset Grade
Grade 2
Keyway Type
SFIC Prep Less Core
Lockset Finish
Dark Oxidized Satin Bronze
Material
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.