
Grade 2 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Bright Chrome Finish
Mfr # B-PB5305LN 625
Zoro # G409952051
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Bright Chrome
Features
Storeroom
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-PB5305LN 625
Zoro #
G409952051
UPC #
197163090778
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Features
Storeroom
Type
Cylindrical Lock
Material
Brass, Bronze
Fire Rated
3 Hours {A}
Cylinder Core Type
SFIC Prep Less Core
Weight
4.8 lb
Description
Grade 2 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.