GWK-MPB045VG-LW MPB 045 VG Load Wheel Kit for Electric Pallet Truck - Butterscotch
- Mfr # GWK-MPB045VG-LW
- Zoro # G503968675
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWK-MPB045VG-LW
- Zoro #
- G503968675
- UPC #
- 650361823482
- Country of Origin
- China
Description
Features
- Load Wheel Kits are a cost effective
- Easy to install solution containing all the parts you need to replace the wheels on your electric lift truck
- 2 Ultra-Poly Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Load Wheel Kit
- Finish: Butterscotch
- Assembly: Assembled
- For Model No: MPB 045 VG
- Style: Electric
- Weight: 7.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.