Yale

Heavy DutyMortise Lockset, Lever, Privacy


product price: $476.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Function Privacy
  • For Use With Hollow Metal and Wood Doors
  • Location Type Commercial
  • Electrical/Mechanical Mechanical
  • Key Type Not Keyed
See all product information

Product Information

Details

Item Heavy Duty Mortise Lockset
Lockset Function Privacy
For Use With Hollow Metal and Wood Doors
Location Type Commercial
Electrical/Mechanical Mechanical
Key Type Not Keyed
Lockset Grade 1
Series 8800FL
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Required Door Thickness 1 3/4 in to 3 1/4 in
Backset 2 3/4 in
Strike Dim. 1 1/4 in x 4 7/8 in
Style 8800FL Rose
Includes Escutcheon Plate
Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
ADA Compliant No
Mortise / Cylindrical Mortise
Ligature Resistant No
Strike Type ANSI
Lockset Finish Bright Brass
Lockset Fire Rating 3 hr

Description

Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style 8800FL Rose, Lockset Finish Bright Brass, Key Type Not Keyed, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Escutcheon Plate, Item Heavy Duty Mortise Lockset, Location Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.