Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Bridgeport, Privacy

  • Mfr # BP20-619

  • Zoro # G5882199


product price: $37.19
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP20-619
Zoro #
G5882199
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Keyed Different
Series
YH Collection
Lockset Finish
Satin Nickel
Keyway Type
Kwikset KW1, Schlage SC1
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Electrical/Mechanical
Mechanical
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Pins
6
Standards
ADA compliant
Location Type
Commercial
Strike Type
Full Lip, Round Corner
ADA Compliant
Yes
Style
YH Collection Bridgeport
Number of Pins
6
Application
Commercial
Keying
Keyed Different
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Lockset Style
YH Collection Bridgeport
ANSI Grade
2
Fire Rating
3 hr

Description

Knob Lockset, Heavy Duty, Lockset Function Privacy, Style Bridgeport, Satin Nickel Finish, 3 hr. Fire Rated, Strike Type Round Corner Full Lip Strike, Grade 2, Series YH Collection, Location Type Commercial, Pins 6, Number of Keys 0, Keying Keyed Different, Keyway Type KW-1 or SC-1, Required Door Thickness 1-3/8 In. to 3-1/4 In., Standards ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.