Yale

Knob Lockset, Mechanical, Passage, Grd. 1


product price: $232.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Bright Brass
  • Lockset Grade 1
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
See all product information

Product Information

Details

Lockset Finish Bright Brass
Lockset Grade 1
Lockset Handle Type Knob
Mortise / Cylindrical Cylindrical
Lockset Function Passage
Required Door Thickness 1-3/8 in and 2 in
Keyway Type None
Standards ANSI A156.2, Series 4000
Key Type Not Keyed
Series 5400CK
ADA Compliant No
Key Material Nickel Silver
Lockset Fire Rating 3 hr
Electrical/Mechanical Mechanical
Style 5400CK Ball
Backset 2-3/4 in
Knob Material Steel
For Use With Hollow Metal Doors
Lockset Performance Strength Heavy Duty
Includes Mounting hardware
Pins 0
Ligature Resistant No
Item Knob Lockset
Number of Keys 0
Location Type Apartment, Hotel, Multi-Family, Office
Strike Type Curved Lip Strike
Strike Dim. 1-1/4 in
Keying Unkeyed

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 1, 5400CK Ball Style, Bright Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, For Use With Hollow Metal Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Steel, Location Type Apartment, Hotel, Multi-Family, Office

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.