Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Passage, Grd. 3

  • Mfr # ATPA3

  • Zoro # G5081688


product price: $17.49
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATPA3
Zoro #
G5081688
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Bright Brass
Keyway Type
None
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Athens Knob
For Use With
Wood or Metal Doors
Location Type
Commercial
Strike Dim.
2-1/4 in
Series
Athens
Includes
Mounting Hardware
Strike Type
Full Lip, Round Corner
Knob Material
Metal
Number of Keys
0
Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Pins
0
Item
Door Lockset
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
Number of Pins
0
Keying
Unkeyed
Application
Commercial
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Bright Brass, Clear Coated
Performance Grade
2
Fire Rating
Not Rated
Lockset Type
Mechanical
Lockset Style
Athens Knob
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Metal
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3

Description

Knob Lockset,Mechanical,Passage,Grd. 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.