Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # D3206N01

  • Zoro # G5081371


product price: $39.79
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3206N01
Zoro #
G5081371
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Series
Cambridge
Lockset Finish
Satin Nickel
Keyway Type
None
Backset
2 3/8 in
Knob Material
Metal
Ligature Resistant
No
Location Type
Commercial
Strike Type
Full Lip, Round Corner
For Use With
Wood or Metal Doors
Style
Cambridge Knob
Strike Dim.
2-1/4 in
Pins
0
Lockset Fire Rating
Not Rated
Electrical/Mechanical
Mechanical
Lockset Performance Strength
Standard Duty
ADA Compliant
No
Number of Keys
0
Includes
Mounting Hardware
Keying
Unkeyed
Number of Pins
0
Knob/Handle Material
Brass
Application
Commercial
Lockset Style
Cambridge Knob
ANSI Grade
2
Lockset Type
Mechanical
Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Performance Grade
2
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant

Description

Knob Lockset,Mechanical,Privacy,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.