This item is Discontinued.

Yale Knob Lockset, Mechanical, Privacy, Grd. 2 D3208301

Knob Lockset, Mechanical, Privacy, Grd. 2 (Discontinued)

  • Mfr # D3208301
  • Zoro # G5081137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3208301
Zoro #
G5081137
UPC #
081023181778
Country of Origin
Unknown

Dimensions

Required Door Thickness
1 3/8 in to 3 1/4 in

Details

Lockset Finish
Bright Brass
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Keyway Type
None
Key Type
Not Keyed
Series
Dartmouth
Electrical/Mechanical
Mechanical
Backset
2 3/8 in or 2 3/4 in
Lockset Performance Strength
Standard Duty
ADA Compliant
No
Ligature Resistant
No
Location Type
Commercial
Style
Dartmouth Knob
Includes
Mounting hardware
Knob Material
Metal
Lockset Fire Rating
Not Rated
Pins
0
Number of Keys
0
Strike Dim.
2 1/4 in
Strike Type
Round Corner Full Lip Strike
Item
Knob Lockset
For Use With
Wood or Metal Doors
Keying
Unkeyed

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Dartmouth Knob Style, Bright Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, For Use With Wood or Metal Doors, Includes Mounting Hardware, Item Knob Lockset, Knob Material Metal, Location Type Commercial, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.