Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # D3208K01

  • Zoro # G5081058


product price: $57.69
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3208K01
Zoro #
G5081058
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Series
Dartmouth
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Backset
2 3/8 in
Location Type
Commercial
Includes
Mounting Hardware
ADA Compliant
No
Number of Keys
0
Ligature Resistant
No
Pins
0
Strike Dim.
2-1/4 in
Electrical/Mechanical
Mechanical
Strike Type
Full Lip, Round Corner
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
Not Rated
For Use With
Wood or Metal Doors
Style
Dartmouth Knob
Knob Material
Metal
Number of Pins
0
Keying
Unkeyed
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Knob/Handle Material
Brass
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
ANSI Grade
2
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Performance Grade
2
Lockset Style
Dartmouth Knob

Description

Knob Lockset,Mechanical,Privacy,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.