Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Privacy, Grd. 3

  • Mfr # SNPR10BP

  • Zoro # G5081539


product price: $20.99
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNPR10BP
Zoro #
G5081539
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
Lockset Finish
Oil Rubbed Bronze
Series
Sinclair
Keyway Type
None
Backset
2 3/8 in
For Use With
Wood or Metal Doors
Location Type
Commercial
Lockset Performance Strength
Standard Duty
Pins
0
Includes
Mounting Hardware
Electrical/Mechanical
Mechanical
Number of Keys
0
Lockset Fire Rating
Not Rated
Strike Type
Full Lip, Round Corner
Strike Dim.
2-1/4 in
Knob Material
Metal
Ligature Resistant
No
ADA Compliant
No
Style
Sinclair Knob
Number of Pins
0
Keying
Unkeyed
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Application
Commercial
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Knob/Handle Material
Bronze
Lockset Style
Sinclair Knob
Performance Grade
2
Includes Hardware
Hardware Included

Description

Knob Lockset,Mechanical,Privacy,Grd. 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.