Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Privacy, Grd. 3

  • Mfr # SNPR15

  • Zoro # G5081511


product price: $19.59
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNPR15
Zoro #
G5081511
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
Series
Sinclair
Lockset Finish
Satin Nickel
Keyway Type
None
Backset
2 3/8 in
Style
Sinclair Knob
Knob Material
Metal
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
For Use With
Wood or Metal Doors
ADA Compliant
No
Pins
0
Strike Dim.
2-1/4 in
Includes
Mounting Hardware
Location Type
Commercial
Lockset Fire Rating
Not Rated
Electrical/Mechanical
Mechanical
Number of Keys
0
Keying
Unkeyed
Number of Pins
0
Fire Rating
Not Rated
Knob/Handle Material
Brass
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
ANSI Grade
3
Performance Grade
2
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
Lockset Style
Sinclair Knob
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical

Description

Knob Lockset,Mechanical,Privacy,Grd. 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.