Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grade 3

  • Mfr # KWD10BPL

  • Zoro # G5081758


product price: $15.19
/ea

Key Features

Grade
3
Finish
Oil Rubbed Bronze
Series
Keowee
Fire Rated
Not Rated
Mortise / Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWD10BPL
Zoro #
G5081758
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Grade
3
Finish
Oil Rubbed Bronze
Series
Keowee
Fire Rated
Not Rated
Mortise / Cylindrical
Cylindrical
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Lockset Grade
3
ADA Compliant
No
Includes
Mounting Hardware
Cylinder Core Type
Conventional Core Cylinder
Keyway Type
None
Style
Keowee Curved
Lockset Fire Rating
Not Rated
Handle Material
Metal
Strike Type
Full Lip, Round Corner
Standards
ANSI Grade 2
Lockset Handle Type
Lever
Location Type
Commercial
Backset
2-3/8 in or 2-3/4 in
Number of Keys
0
Strike Dim.
2-1/4 in
Lockset Function
Dummy
Number of Pins
0
For Use With
Metal or Wood Doors
Electrical/Mechanical
Mechanical
Features
Left Hand
Lockset Finish
Oil Rubbed Bronze
Lockset Performance Strength
Standard Duty
Ligature Resistant
No
Keying
Unkeyed
Application
Commercial
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
Not Rated
Performance Grade
2
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Bronze
Includes Hardware
Hardware Included
ANSI Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Keowee Curved

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Style Keowee Curved, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards Certified ANSI Grade 2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Core Type Conventional, Features Left Hand, For Use With Metal or Wood Doors, Handle Material Metal, Includes Mounting Hardware, Item Lever Lockset, Location Type Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.