Lever Lockset, Mechanical, Dummy, Grade 3
Mfr # KWD15L
Zoro # G5081898
product price: $15.19
/eaKey Features
Grade
3
Finish
Satin Nickel
Series
Keowee
Fire Rated
Not Rated
Lockset Grade
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KWD15L
Zoro #
G5081898
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Description
Lever Lockset,Mechanical,Dummy,Grade 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.