Lever Lockset, Mechanical, Passage, Grade 2
- Mfr # CD11-626
- Zoro # G114738940
product price:Â
$
33.55
/ea
Key Features
Style
YH Collection Citadel
Standards
Certified ANSI Grade 2
Performance Grade
2
Key Type
Not Keyed
Lockset Function
Passage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD11-626
- Zoro #
- G114738940
- UPC #
- 081023202374
- Country of Origin
- Mexico
- Style
- YH Collection Citadel
- Standards
- Certified ANSI Grade 2
- Performance Grade
- 2
- Key Type
- Not Keyed
- Lockset Function
- Passage
- Visual Indicator Message
- No Message
- Lockset Type
- Mechanical
- Keyway Type
- None
- Locking/Unlocking Access - Inside
- Not Lockable
- Backset
- 2 3/8 in
- Locking/Unlocking Access - Outside
- Not Lockable
- Lockset Style
- YH Collection Citadel
- Mortise/Cylindrical
- Cylindrical
- Number of Keys
- 0
- ADA Compliant
- Yes
- Application
- Commercial
- ANSI Grade
- 2
- UL Fire Rating
- Not Rated
- Fire Rating
- Not Rated
- Lockset Handle Type
- Lever
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Ligature-Resistant
- Not Ligature-Resistant
- Item
- Door Lockset
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
Description
Lever Lockset,Mechanical,Passage,Grade 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.