Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 2, Series: 4300LN

  • Mfr # AU4301LN X 605

  • Zoro # G0866688


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood Doors with Wood or Steel Frames
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4301LN X 605
Zoro #
G0866688
UPC #
094703603156
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood Doors with Wood or Steel Frames
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
4300LN
Style
4300LN Augusta
Cylinder Core Type
Interchangeable Core
Standards
ANSI 117.1, UL Listed
Strike Type
T Strike
Lockset Fire Rating
1 1/2 hr
Strike Dim.
2 3/4 in x 1 1/8 in
ADA Compliant
No
Lockset Finish
Bright Brass
Number of Keys
2
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Handle Material
Cold Rolled Steel
Item
Lever
Ligature Resistant
No

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 4300LN Augusta, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ADA Compliant No, Lockset Fire Rating 1 1/2 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, For Use With Wood Doors with Wood or Steel Frames, Handle Material Cold Rolled Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.