Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 3

  • Mfr # ALPA3

  • Zoro # G5081828


product price: $26.59
/ea

Key Features

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALPA3
Zoro #
G5081828
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
3
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
Alpharetta
Style
Alpharetta Straight
Finish
Polished Brass
Strike Type
Full Lip, Round Corner
Strike Dim.
2-1/4 in
Lockset Fire Rating
Not Rated
Lockset Finish
Bright Brass
ADA Compliant
No
Handle Material
Metal
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Standard Duty
Ligature Resistant
No
Mortise / Cylindrical
Cylindrical
Item
Door Lockset
Standards
ANSI Grade 2
Number of Keys
0
Keying
Unkeyed
Grade
3
Fire Rated
Not Rated
Application
Commercial
Visual Indicator Message
No Message
Knob/Handle Material
Metal
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Brass, Clear Coated
Performance Grade
2
Lockset Style
Alpharetta Straight
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
Not Rated
Lockset Type
Mechanical
ANSI Grade
2

Description

Lever Lockset,Mechanical,Passage,Grade 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.