Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade3

  • Mfr # ALPA15

  • Zoro # G5081861


product price: $27.59
/ea

Key Features

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALPA15
Zoro #
G5081861
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
3
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
Alpharetta
Style
Alpharetta Straight
Finish
Satin Nickel
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
ADA Compliant
No
Number of Keys
0
Lockset Finish
Satin Nickel
Strike Dim.
2-1/4 in
Cylinder Core Type
Conventional Core Cylinder
Handle Material
Metal
Standards
ANSI Grade 2
Lockset Fire Rating
Not Rated
Strike Type
Full Lip, Round Corner
Mortise / Cylindrical
Cylindrical
Item
Door Lockset
Keying
Unkeyed
Grade
3
Fire Rated
Not Rated
Application
Commercial
Visual Indicator Message
No Message
Performance Grade
2
Knob/Handle Material
Metal
Fire Rating
Not Rated
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Includes Hardware
Hardware Included
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Alpharetta Straight
Locking/Unlocking Access - Outside
Not Lockable

Description

Lever Lockset,Mechanical,Passage,Grade3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.