Mortise Apartment or Dormitory Entrance Lock w/Auxiliary Latch, AUR Trim, Satin Bronze

  • Mfr # AUR8847FL 612

  • Zoro # G009994673


product price:  $815.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Bronze Clear Coated
Required Door Thickness
1-3/4 in
Handle Length
9 in
Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AUR8847FL 612
Zoro #
G009994673
UPC #
197163140152
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
9 in
Width
6.75 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Weight
3 lb
Material
Bronze

Description

Mortise Apartment or Dormitory Entrance Lock w/Auxiliary Latch, AUR Trim, Satin Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.