Mortise Entrance or Storeroom Lock, AUCN Trim, Satin Brass

  • Mfr # AUCN8860FL 606

  • Zoro # G109994603


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Brass
Required Door Thickness
1-3/4 in
Handle Length
9 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AUCN8860FL 606
Zoro #
G109994603
UPC #
197163140510
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
9 in
Width
6.75 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Brass
Material
Brass
Weight
3 lb

Description

Mortise Entrance or Storeroom Lock, AUCN Trim, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.