Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lock, Non-Keyed, Privacy

  • Mfr # CRCN8802FL 630

  • Zoro # G8490171


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Electrical/Mechanical
Mechanical
Series
8800
Required Door Thickness
1 3/4 in
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRCN8802FL 630
Zoro #
G8490171
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
3 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Electrical/Mechanical
Mechanical
Series
8800
Backset
2 3/4 in
Strike Dim.
4 7/8 in
Includes
Mounting Hardware
Lockset Grade
1
Lockset Fire Rating
3 hr
Lockset Handle Type
Lever
For Use With
Wood/Metal Doors
Lockset Finish
Stainless Steel
Handle Material
Metal
Fire Rating - Door Hardware
3 hr
Number of Pins
0
Number of Keys
2
ADA Compliant
Yes
Style
Carmel
Ligature Resistant
No
Strike Type
Curved Lip
Mortise / Cylindrical
Mortise
Key Type
Non-Keyed
Includes Hardware
Hardware Included
Lockset Style
Carmel
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
ANSI Grade
1
Knob/Handle Material
Metal
Mortise/Cylindrical
Mortise
Fire Rating
3 hr
Application
Commercial
Lockset Type
Mechanical
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed

Description

Mortise Lock,Non-Keyed,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.