Mortise Store Door Lock, Double Cylinder, AUCN Trim, Satin Chrome

  • Mfr # AUCN8860-2FL 626

  • Zoro # G009957913


product price:  $859.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chromium Plated
Type
Mortise Lock
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUCN8860-2FL 626
Zoro #
G009957913
UPC #
197163140527
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9 in
Width
6.75 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chromium Plated
Type
Mortise Lock
Fire Rated
3 Hours {A}
Weight
3 lb
Cylinder Core Type
Conventional Cylinder
Material
Brass or Bronze

Description

Mortise Store Door Lock, Double Cylinder, AUCN Trim, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.