This item is Discontinued.

Yale Real Living Electronic Keyless Lock, Bright Brass YRL220HA605

Electronic Keyless Lock, Bright Brass (Discontinued)

  • Mfr # YRL220HA605
  • Zoro # G0151411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YRL220HA605
Zoro #
G0151411
UPC #
081023840835
Country of Origin
Korea, Republic of

Dimensions

Door Thickness
1 3/8 in to 1 3/4 in
Inside Width
3 1/8 in
Inside Height
6 3/4 in
Latch Length
1/2 in
Latch Front Size
1 in x 2 1/4 in
Outside Depth
3 1/4 in
Outside Height
6 3/4 in
Inside Depth
3 3/4 in
Outside Width
2 3/4 in

Details

Item
Electronic Keyless Lock
Series
Yale Real Living
Handle Type
Noorwood Lever
Max. User Codes
250
Function
Entry
Access Method
Touch Screen Keypad
Mounting Style
Cylindrical
Lock Material
Brass, Steel, Zinc
Number of Keys
2
Finish
Bright Brass
Operating Temp. Range
-22 Degrees to 140 Degrees F
Event Audit Trail
No
Hand
Nonhanded
Keypad Material
Membrane
Weather Resistant
Yes
Power Source
(4) AA batteries
Key Override Options
KW 1 Keyway
Includes
Mounting hardware
ADA Compliant
Yes
Fire Rating
No
Network Interface
ZigBee HA1.2
Backset
2 3/8 in to 2 3/4 in
Grade
Grade 2
Battery Life
1 yr
Standards
ANSI/BHMA A156.36
Electrical/Mechanical
Electrical
Timed Entry Allowance
30 sec

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Brass, Steel, Zinc, Finish Bright Brass, Series Yale Real Living, Handle Type Noorwood Lever, Door Thickness 1 3/8 in to 1 3/4 in, Key Override Options KW 1 Keyway, Hand Nonhanded, Network Interface ZigBee HA1.2, Outside Height 6 3/4 in, Outside Width 2 3/4 in, Outside Depth 3 1/4 in, Keypad Material Membrane, Power Source (4) AA Batteries, Battery Life 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.