This item is Discontinued.

Yale Real Living Electronic Keyless Lock, Bright Brass YRL220ZW605

Electronic Keyless Lock, Bright Brass (Discontinued)

  • Mfr # YRL220ZW605
  • Zoro # G0151481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YRL220ZW605
Zoro #
G0151481
UPC #
081023840477
Country of Origin
Korea, Republic of

Dimensions

Door Thickness
1 3/8 in to 1 3/4 in
Latch Front Size
1 in x 2 1/4 in
Outside Depth
3 1/4 in
Outside Width
2 3/4 in
Latch Length
1/2 in
Outside Height
6 3/4 in
Inside Width
3 1/8 in
Inside Height
6 3/4 in
Inside Depth
3 3/4 in

Details

Item
Electronic Keyless Lock
Series
Yale Real Living
Handle Type
Noorwood Lever
Max. User Codes
250
Function
Entry
Access Method
Touch Screen Keypad
Mounting Style
Cylindrical
Lock Material
Brass, Steel, Zinc
Number of Keys
2
Finish
Bright Brass
Operating Temp. Range
-22 Degrees to 140 Degrees F
Event Audit Trail
No
Hand
Nonhanded
Keypad Material
Membrane
Battery Life
1 yr
Standards
ANSI/BHMA A156.36
ADA Compliant
Yes
Timed Entry Allowance
30 sec
Grade
Grade 2
Key Override Options
KW 1 Keyway
Power Source
(4) AA batteries
Includes
Mounting hardware
Electrical/Mechanical
Electrical
Fire Rating
No
Weather Resistant
Yes
Backset
2 3/8 in to 2 3/4 in
Network Interface
Z-wave

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Brass, Steel, Zinc, Finish Bright Brass, Series Yale Real Living, Handle Type Noorwood Lever, Door Thickness 1 3/8 in to 1 3/4 in, Key Override Options KW 1 Keyway, Hand Nonhanded, Network Interface Z-wave, Outside Height 6 3/4 in, Outside Width 2 3/4 in, Outside Depth 3 1/4 in, Keypad Material Membrane, Power Source (4) AA Batteries, Battery Life 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.