This item is Discontinued.

Yale Real Living Lever Lockset, Mechanical, Entrance YRL210NCR619

Lever Lockset, Mechanical, Entrance (Discontinued)

  • Mfr # YRL210NCR619
  • Zoro # G6165677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YRL210NCR619
Zoro #
G6165677
UPC #
00081023840330
Country of Origin
China

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Style
YRL210 Push Button
Lockset Function
Entrance
Keyway Type
Yale Para
Key Type
Different
Series
YRL210
Key Material
Nickel
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Handle Material
Brass
Strike Type
Curved Lip Strike
Strike Dim.
2-3/4 in x 1-3/4 in
Includes
Mounting hardware
Item
Lever
Standards
None
Mortise/Cylindrical
Cylindrical
Number of Pins
5
Lockset Performance Strength
Light Duty
For Use With
Left or Right Hand Doors
Location Type
Exterior, Interior
Ligature Resistant
No
ADA Compliant
No
Lockset Fire Rating
Not Rated
Number of Keys
2
Features
All Code Lockout Mode, Audio Mode, Automatic Relock Timer, Low Battery Indicator, Tamper Alert
Keying
Keyed Different
Visual Indicator Message
No Message
Pins
5
Function
Entry
Cylinder
Yes

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style YRL210 Push Button, Lockset Finish Satin Nickel, Keyway Type Yale Para, Key Type Different, Standards None, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features All Code Lockout Mode, Audio Mode, Automatic Relock Timer, Low Battery Indicator, Tamper Alert, For Use With Left or Right Hand Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.