
Pro 2 Lock SL Keyed Touchscreen Deadbolt with Bluetooth Satin Nickel Finish
Mfr # YRD624BLE619
Zoro # G015568257
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Series
Assure Lock
Width
5.8 in
Finish
Satin Nickel
Depth
5.8 in
Material
Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YRD624BLE619
Zoro #
G015568257
UPC #
081023126007
Country of Origin
United States
Dimensions
Width
5.8 in
Depth
5.8 in
Length
9.9 in
Details
Series
Assure Lock
Finish
Satin Nickel
Material
Cast Zinc
Color
Satin Nickel
Description
The quality and value you need, from the door hardware brand you trust. With a wide range of products designed for commercial, multi-family, retail, mixed-use applications and more, Yale Works for You.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.