Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Chrome, Single, 6 Pins, Metal

  • Mfr # D881713

  • Zoro # G4156349


product price: $61.99
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
YH
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D881713
Zoro #
G4156349
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
3 5/8 in
Faceplate Width
1 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
YH
Lockset Finish
Chrome
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
No
Cylinder
Single
Backset
2 3/8 in
Mortise/Cylindrical
Cylindrical
For Use With
Various Door Types
Number of Keys
2
Ligature Resistant
No
Item
Deadbolt Lock
Includes
Keys
Strike
Square Corner
Security Type
Heavy-Duty
Strike Dim.
1-1/4 in x 3-5/8 in
Material
Steel
Pins
6
Lockset Fire Rating
Not Rated
Keying
Different
Application
Residential
Grade
2
Number of Pins
6
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
ANSI/BHMA Finish
Bright Chromium-Plated
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
2

Description

Deadbolt Lock, Cylindrical, Residential, Lockset Grade 2, Series YH, Lockset Finish Chrome, Keyway Type Kwikset KW1, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Square Corner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.