
Rim Exit Device, 36in, Aluminum
Mfr # 1800F 36 689
Zoro # G216468936
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Type
Rim
Door Handing
Non-Handed
Fire Rated
Variable
Length (In.)
36 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800F 36 689
Zoro #
G216468936
UPC #
197163310067
Country of Origin
United States
Dimensions
Length (In.)
36 in
Depth
2-1/2 in
Details
Type
Rim
Door Handing
Non-Handed
Fire Rated
Variable
Material
VARIES
Finish
Satin Aluminum
Exit Device Type
Rim
Color
Satin Aluminum
Fire Rating - Door Hardware
Variable
Series
1800
Item
Rim Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.