Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Devices

  • Mfr # 7100B 36 630

  • Zoro # G010057824


product price: $2,333.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100B 36 630
Zoro #
G010057824
UPC #
197163187669
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
7000 Series Pushpad Exit Devices

Description

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36 Device, Less Trim, Touchbar Monitor Switch, Hex Key Dogging, Satin Stainless Steel Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.