This item is Discontinued.

Yale Rim Exit Trim with Keypad AU-NTT610-NR 613E

Rim Exit Trim with Keypad (Discontinued)

  • Mfr # AU-NTT610-NR 613E
  • Zoro # G710059036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU-NTT610-NR 613E
Zoro #
G710059036
UPC #
197163187713
Country of Origin
United States

Dimensions

Body Size Thickness
1-3/4 In.

Details

Finish
Dark Oxidized Satin Bronze
Type
AU - Augusta Lever
For Use With
Yale Nextouch Stand-Alone Lock
Includes
Rim Exit Trim with Keypad
Style
Not Handed
Application
Software Programmable
Features
Conventional Cylinder

Description

Nextouch Keypad Exit Trim, Pushbutton Keypad, Augusta Lever, No Deadbolt With Cylinder Override, Conventional Cylinder, Dark Oxidized Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.