Zoro Homepage

Rim Square Bolt, Exit Device, Grade 1

  • Mfr # 2150F x 630

  • Zoro # G0517867


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Series
2100
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2150F x 630
Zoro #
G0517867
UPC #
094703907520
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
Door Height
84 in
Door Height - Maximum
84 in
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
30 in
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in

Details

Series
2100
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Stainless steel
Fire Rated
Yes
Grade
1
Item
Exit Device
Lockdown Type
Hex Key Dogging
Performance
Standard Duty
Standards
ISO 9001, UL Listed, ULC Listed
ADA Compliant
Yes
Type
Rim SquareBolt(R)
Outside Trim Type
Not Included
Product Type
Exit Device
Exit Bar Style
Touchbar
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI Grade
1

Description

Exit Device, Rim, Hex Key Dogging, Standard Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 in to 36 in, Series 2100, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ISO 9001, UL Listed, ULC Listed, Outside Trim Type Not Included, Type Rim SquareBolt(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.