
Rose x Lever, Nightlatch 03, SFIC Prep, Less Core, Augusta Lever, Satin Chrome
Mfr # B-AU541F 626
Zoro # G209957782
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Material
Metal
Length
10 in
Cylinder Core Type
SFIC Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-AU541F 626
Zoro #
G209957782
UPC #
197163139149
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
7.5 in
Details
Lockset Finish
Satin Chrome
Material
Metal
Cylinder Core Type
SFIC Core
Weight
5 lb
Type
Exit Device Trim
Description
Rose x Lever, Nightlatch 03, SFIC Prep, Less Core, Augusta Lever, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.