DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Surface Vertical Rod, Grade 1, Bronze 691

YALE| Zoro #: G2136461| Mfr #: 1810-48-691

$275.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Door Height: 96"
Performance: Standard Duty
Finish: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136461 Mfr #: 1810-48-691
Door Height: 96"Performance: Standard Duty
Finish: BronzeDoor Handing: Right Hand Reversible
Fits Stile Width: 4-1/2"Standards: ANSI/BHMA A156.3, Type 2 Grade 1
For Door Thickness: 1-3/4"Door Width: 42" to 48"
ADA Compliant: ADA CompliantItem: Surface Vertical Rod
Series: 1800Grade: 1
Fire Rated: NoExit Device Type: Exit Device
Country of Origin (subject to change): Mexico

Description

Surface Vertical Rod, Exit Device, Standard Duty Performance, Grade 1, Bronze Finish, Door Width 42 In. to 48 In., Series 1800, Door Height 96 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI/BHMA A156.3, Type 2 Grade 1

Reviews