
Trim Pack for Mortise Privacy, Emergency x Turn 02 & 62, AUCN Trim, Satin Chrome
Mfr # AUCN8802FL 626 TRIM PACK
Zoro # G709957909
product price:Â $498.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chromium Plated
Length
9 in
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AUCN8802FL 626 TRIM PACK
Zoro #
G709957909
UPC #
197163140763
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
9 in
Width
6.75 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chromium Plated
Material
Brass or Bronze
Type
Mortise Lock
Weight
3 lb
Description
Trim Pack for Mortise Privacy, Emergency x Turn 02 & 62, AUCN Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.