Trim Pack for Mortise Room Door, Cylinder x Turn 09, 22, 32, 40, 47, 60, 61 & 67, AUCN Trim

  • Mfr # AUCN8860FL 626 TRIM PACK

  • Zoro # G409957971


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chromium Plated
Length
9 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUCN8860FL 626 TRIM PACK
Zoro #
G409957971
UPC #
197163140497
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9 in
Width
6.75 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chromium Plated
Material
Brass or Bronze
Weight
3 lb
Type
Mortise Lock

Description

Trim Pack for Mortise Room Door, Cylinder x Turn 09, 22, 32, 40, 47, 60, 61 & 67, AUCN Trim, Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.